{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Standard | DIN 844 | |
Milling profile | HRF | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 5 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | MTC | |
Flute length Lc | 38 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.065 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192895 20 | |
EAN / GTIN | 4045197274809 | |
Manufacturer number | 192895 20 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Roughing end mill MTC HSS-E-SPM 20 mm |
||||||
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Standard | DIN 844 | DIN 327 | DIN 844 B | DIN 327 | DIN 844 | DIN 844 B |
Cutting edge ⌀ DC | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
Helix angle | 45 degrees | 25 degrees | 30 degrees | 30 degrees | 30 degrees | 38 degrees |
Machining strategy | MTC | HPC | HPC | HPC | HPC | HPC |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |