• The item cannot be ordered due to missing prices.

Roughing end mill 6 mm

Article no.: 192840 6

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844
  • Milling profile: HR
  • Tolerance nominal ⌀: ±0.12
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material HSS Co 8
Standard DIN 844
Milling profile HR
Tolerance nominal ⌀ ±0.12
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 13 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.3 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.01 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 192840 6
EAN / GTIN 4045197108029
Manufacturer number 192840 6

Application Table

Aluminium (short chipping)
N
120
Steel < 500 N/mm²
P
78
Steel < 750 N/mm²
P
55
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
29
Steel < 1400 N/mm²
P
25
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
14
GG(G)
K
46
CuZn
N
92
Uni
 
wet maximum
 
dry
 

Description

Version:

Relief ground fine pitch knuckle form profile.
Centre cutting teeth for plunging.

Downloads & documents

Compare with similar products

This article


Recommendations


Roughing end mill  6 mm

Roughing end mill 6 mm

Corner chamfer angle 45 degrees 45 degrees
Overall length L 57 mm 57 mm
Standard DIN 844 DIN 844
Cutting edge ⌀ DC 6 mm 6 mm
Tool material HSS Co 8 HSS Co 8
Tolerance nominal ⌀ ±0.12 js12
Corner chamfer width at 45° 0.3 mm 0.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart