{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | HSS Co 8 | |
Standard | DIN 844 | |
Milling profile | HR | |
Tolerance nominal ⌀ | ±0.12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 22 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Corner chamfer width at 45° | 0.3 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.018 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 192840 10 | |
EAN / GTIN | 4045197108067 | |
Manufacturer number | 192840 10 |
This article |
Recommendations |
||
---|---|---|---|
Roughing end mill 10 mm |
|||
Cutting edge ⌀ DC | 10 | 10 | 10 |
Flute length Lc | 22 | 22 | 45 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Helix angle | 30 | 30 | 30 |
No. of teeth Z | 4 | 4 | 4 |
Corner chamfer width at 45° | 0.3 | 0.3 | 0.18 |
Shank ⌀ Ds | 10 | 10 | 10 |