• The item cannot be ordered due to missing prices.

Roughing end mill HSS-Co8 17 mm

Article no.: 192600 17

Select article variation and quantity

⌀ k12 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Milling profile: NR
  • Tolerance nominal ⌀: k12
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 17 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Milling profile NR
Tolerance nominal ⌀ k12
No. of teeth Z 4
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 32 mm
Overall length L 92 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.5 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.025 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 192600 17
EAN / GTIN 4045197107046
Manufacturer number 192600 17

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
12
GG(G)
K
23
Uni
 
wet maximum
 

Description

Version:

With relief ground knuckle profile. The wide teeth lands permit multiple re-grinding without losing the profile.
Up to size 20 end cutting teeth profile for plunging.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart