{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 15 mm | |
Coating | uncoated | |
Tool material | HSS Co 8 | |
Standard | DIN 844 B | |
Milling profile | NR | |
Tolerance nominal ⌀ | k12 | |
No. of teeth Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overall length L | 83 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer width at 45° | 0.5 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.021 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 192600 15 | |
EAN / GTIN | 4045197107022 | |
Manufacturer number | 192600 15 |
This article |
Recommendations |
|||
---|---|---|---|---|
Roughing end mill HSS-Co8 15 mm |
||||
Coating | uncoated | uncoated | uncoated | TiAlN |
Standard | DIN 844 B | DIN 844 B | DIN 844 B | DIN 844 B |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS Co 8 | HSS Co 8 | HSS Co 8 | HSS Co 8 |
Feed fz for slot milling in steel < 750 N/mm2 | 0.021 | 0.05 | 0.03 | 0.03 |
Corner chamfer width at 45° | 0.5 | 0.5 | 0.6 | 0.6 |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill |