{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Milling profile | WR | |
Tolerance nominal ⌀ | js14 | |
No. of teeth Z | 3 | |
Helix angle | 36 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 90 mm | |
Overall length L | 166 mm | |
Shank ⌀ Ds | 25 mm | |
Corner chamfer width at 45° | 1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in short-chipping aluminium | 0.09 mm | |
Colour ring | yellow | |
Type of product | End / face mill |
Article number | 192541 25 | |
EAN / GTIN | 4045197547651 | |
Manufacturer number | 192541 25 |