{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | HSS E SPM | |
Standard | DIN 327 | |
Type | N | |
Tolerance nominal ⌀ | k10 | |
No. of teeth Z | 4 | |
Helix angle | 25 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 1100 N/mm2 | 0.026 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 191632 12 | |
EAN / GTIN | 4045197199027 | |
Manufacturer number | 191632 12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() End mill HSS-E-SPM HPC 12 mm |
||||||
Corner chamfer angle | 90 degrees | 90 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Colour ring | green | green | blue | blue | green | green |
Overall length L | 73 mm | 83 mm | 73 mm | 83 mm | 83 mm | 83 mm |
Shank | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 | DIN 1835 B to h6 |
Tool material | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM | HSS E SPM |
No. of teeth Z | 4 | 4 | 4 | 4 | 4 | 4 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |