• The item cannot be ordered due to missing prices.

End mill 16 mm

Article no.: 191620 16

Select article variation and quantity

⌀ k10 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 5
  • Helix angle: 30

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 16 mm
    Coating uncoated
    Tool material HSS Co 8
    Type N
    Tolerance nominal ⌀ k10
    No. of teeth Z 5
    Helix angle 30 degrees
    Direction of infeed horizontal and oblique
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 85 mm
    Overall length L 140 mm
    Shank ⌀ Ds 16 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in steel < 750 N/mm2 0.04 mm
    Colour ring without
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191620 16
    EAN / GTIN 4045197104045
    Manufacturer number 191620 16

    Application Table

    Aluminium (short chipping)
    N
    83
    Steel < 500 N/mm²
    P
    28
    Steel < 750 N/mm²
    P
    23
    Steel < 900 N/mm²
    P
    23
    GG(G)
    K
    23
    CuZn
    N
    55
    Uni
     
    wet maximum
     

    Description

    Version:

    Multi-flute end mill. End face recessed.

    Advantage:

    Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart