• The item cannot be ordered due to missing prices.

End mill 14 mm

Article no.: 191620 14
  • Tool material: HSS Co 8
  • Type: N
  • Tolerance nominal ⌀: k10
  • No. of teeth Z: 5
  • Helix angle: 30

Product details

Technical Data

Cutting edge ⌀ DC 14 mm
Coating uncoated
Tool material HSS Co 8
Type N
Tolerance nominal ⌀ k10
No. of teeth Z 5
Helix angle 30 degrees
Direction of infeed horizontal and oblique
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 75 mm
Overall length L 125 mm
Shank ⌀ Ds 12 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.038 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191620 14
EAN / GTIN 4045197104038
Manufacturer number 191620 14

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
Uni
 
wet maximum
 

Description

Version:

Multi-flute end mill. End face recessed.

Advantage:

Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ k10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart