• The item cannot be ordered due to missing prices.

Slot drills 22 mm

Article no.: 191340 22

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 22 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 42 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 75 mm
Overall length L 141 mm
Shank ⌀ Ds 20 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in short-chipping aluminium 0.058 mm
Colour ring yellow
Type of product End / face mill

Identification numbers & Classifications

Article number 191340 22
EAN / GTIN 4045197101914
Manufacturer number 191340 22

Application Table

Aluminium (short chipping)
N
150
Alu > 10% Si
N
37
Steel < 500 N/mm²
P
28
wet maximum
 
wet minimum
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.
  • Wide, precision ground chip flutes.
  • Extremely fine workpiece surfaces due to precisely ground cutting edges.
  • Special rake angle for aluminium.

Note:

For milling keyways.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart