• The item cannot be ordered due to missing prices.

Slot drills 12 mm

Article no.: 191340 12

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Coating uncoated
    Tool material HSS Co 8
    Standard DIN 844 B
    Type W
    Tolerance nominal ⌀ e8
    No. of teeth Z 3
    Helix angle 42 degrees
    Direction of infeed horizontal, oblique and vertical
    Shank DIN 1835 B to h6
    Through-coolant no
    Flute length Lc 53 mm
    Overall length L 110 mm
    Shank ⌀ Ds 12 mm
    Corner chamfer angle 90 degrees
    Feed fz for slot milling in short-chipping aluminium 0.041 mm
    Colour ring yellow
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 191340 12
    EAN / GTIN 4045197101877
    Manufacturer number 191340 12

    Application Table

    Aluminium (short chipping)
    N
    150
    Alu > 10% Si
    N
    37
    Steel < 500 N/mm²
    P
    28
    wet maximum
     
    wet minimum
     

    Description

    Version:

    Centre cutting teeth for plunging.
    Eccentric relief ground.
    • Wide, precision ground chip flutes.
    • Extremely fine workpiece surfaces due to precisely ground cutting edges.
    • Special rake angle for aluminium.

    Note:

    For milling keyways.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart