• The item cannot be ordered due to missing prices.

Slot drills HSS-PM, TiAlN, ⌀ e8 DC: 4mm

Article no.: 191250 4

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: HSS PM
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material HSS PM
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 11 mm
Overall length L 55 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 750 N/mm2 0.007 mm
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 191250 4
EAN / GTIN 4045197101013
Manufacturer number 191250 4

Application Table

Aluminium (short chipping)
N
138
Alu > 10% Si
N
110
Steel < 500 N/mm²
P
83
Steel < 750 N/mm²
P
64
Steel < 900 N/mm²
P
64
Steel < 1100 N/mm²
P
37
Steel < 1400 N/mm²
P
32
INOX < 900 N/mm²
M
25
INOX > 900 N/mm²
M
18
GG(G)
K
55
CuZn
N
110
Uni
 
wet maximum
 
dry
 

Description

Version:

Centre cutting teeth for plunging.
Eccentric relief ground.
For very high demands on the metal removal rate.

Note:

Suitable for use as a slot drill (tolerance e8) or an end mill.
50 % higher metal removal rate
than 2 flute slot drills.
Larger flutes than multi-flute end mills (good for soft material). For milling keyways.

Downloads & documents

Compare with similar products

This article


Recommendations


Slot drills HSS-PM, TiAlN, ⌀ e8 D<sub>C</sub>: 4mm

Slot drills HSS-PM, TiAlN, ⌀ e8 DC: 4mm

Coating TiAlN uncoated TiAlN uncoated uncoated TiAlN TiAlN
Standard DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B DIN 844 B
Flute length Lc 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm 11 mm
Helix angle 30 degrees 30 degrees 30 degrees 42 degrees 30-40 degrees 30-40 degrees 30-40 degrees
Type N N N W N N N
No. of teeth Z 3 3 3 3 4 4 4
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart