{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3.5 mm | |
Coating | TiAlN | |
Tool material | HSS PM | |
Standard | DIN 844 B | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | DIN 1835 B to h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.004 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 191250 3,5 | |
EAN / GTIN | 4045197101006 | |
Manufacturer number | 191250 3,5 |
This article |
Recommendations |
||
---|---|---|---|
Slot drills HSS-PM 3,5 mm |
|||
Colour ring | without | without | without |
Shank | DIN 1835 B to h6 | HB with h6 | HB with h6 |
Cutting edge ⌀ DC | 3.5 mm | 3.5 mm | 3.5 mm |
Flute length Lc | 10 mm | 6 mm | 10 mm |
Helix angle | 30 degrees | 30 degrees | 30 degrees |
No. of teeth Z | 3 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |