• The item cannot be ordered due to missing prices.

Slot drill, TiAlN, ⌀×Length js14 DC: 8X120mm

Article no.: 190730 8X120

Select article variation and quantity

⌀×Length js14 DC (mm) Unit price incl. VAT
  • Tool material: HSS Co 5
  • Tolerance nominal ⌀: js14
  • No. of teeth Z: 1
  • Helix angle: 30
  • Direction of infeed: horizontal, oblique and vertical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material HSS Co 5
Tolerance nominal ⌀ js14
No. of teeth Z 1
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank Parallel shank to h6
Through-coolant no
Flute length Lc 14 mm
Overall length L 120 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.23 mm
Corner chamfer angle 45 degrees
Colour ring without
Type of product End / face mill

Identification numbers & Classifications

Article number 190730 8X120
EAN / GTIN 4045197098719
Manufacturer number 190730 8X120

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
120
Alu > 10% Si
N
100
Steel < 500 N/mm²
P
78
CuZn
N
90
wet minimum
 
dry
 

Description

Version:

Special cutting edge geometry for aluminium and plastics.
Frontal and peripheral cutting with only one cutting edge.

Application:

For milling slots on doors and windows of aluminium or plastic using high speed special milling machines (Elu, Haffner etc.).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart