{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5 mm | |
Coating | TiAlN | |
Tool material | HSS Co 5 | |
Tolerance nominal ⌀ | js14 | |
No. of teeth Z | 1 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Shank | Parallel shank to h6 | |
Through-coolant | no | |
Flute length Lc | 14 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 8 mm | |
Corner chamfer width at 45° | 0.13 mm | |
Corner chamfer angle | 45 degrees | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 190730 5X60 | |
EAN / GTIN | 4045197098689 | |
Manufacturer number | 190730 5X60 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |