• The item cannot be ordered due to missing prices.

Solid carbide reamer HPC through hole 6 mm

Article no.: 164350 6

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
⌀ range 5.710 mm - 6.200 mm
Flute length Lc 12 mm
Overhang L1 35 mm
Overall length L 75 mm
Number of cutting edges Z 4
Shank ⌀ Ds 6 mm
Feed f in stainless steel < 900 N/mm2 0.06 mm/rev.
Reaming oversize in diameter 0.1 mm
Shank tolerance h6
Colour ring blue
Type of product Phillips bit

Identification numbers & Classifications

Article number 164350 6
EAN / GTIN 4045197328441
Manufacturer number 164350 6

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
Oil
 
wet maximum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. This gives very high concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
Reamers finish ground to match your specifications.
With short flutes and left-hand helix.

Application:

For HPC/HSM reaming of through holes.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 164420.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart