• The item cannot be ordered due to missing prices.

Solid carbide reamer HPC through hole 14 mm

Article no.: 164350 14
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Through-coolant: yes, with 25 bar
  • Shank: DIN 6535 HA with h6
  • Machining strategy: HPC

Product details

Technical Data

Nominal ⌀ DC 14 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Through-coolant yes, with 25 bar
Shank DIN 6535 HA with h6
Machining strategy HPC
Application for type of drilling for through holes
⌀ range 13.210 mm - 14.200 mm
Flute length Lc 22 mm
Overhang L1 80 mm
Overall length L 130 mm
Number of cutting edges Z 6
Shank ⌀ Ds 14 mm
Feed f in stainless steel < 900 N/mm2 0.2 mm/rev.
Reaming oversize in diameter 0.2 mm
Shank tolerance h6
Colour ring blue
Type of product Phillips bit

Identification numbers & Classifications

Article number 164350 14
EAN / GTIN 4045197328588
Manufacturer number 164350 14

Application Table

INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
25
Oil
 
wet maximum
 

Description

Version:

Version suitable for NC with straight shank ⌀ for standard arbors especially in hydraulic chucks or high precision collet chucks. This gives very high concentricity and process reliability. No need to procure special collets. With internal coolant supply for HPC applications to reduce manufacturing costs.
Reamers finish ground to match your specifications.
With short flutes and left-hand helix.

Application:

For HPC/HSM reaming of through holes.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 164420.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart