{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17.5 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 17.010 mm - 17.500 mm | |
Flute length Lc | 56 mm | |
Overhang L1 | 137 mm | |
Overall length L | 219 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 164180 17,5 | |
EAN / GTIN | 4045197092427 | |
Manufacturer number | 164180 17,5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Machine reamer configurable 17,5 mm |
||
Overhang L1 | 137 | 136 |
Overall length L | 219 | 182 |
Nominal ⌀ DC | 17.5 | 17.5 |
Standard | DIN 208 B | Manufacturer’s standard |
Flute length Lc | 56 | 56 |
Application for type of drilling | for through hole | for through holes |
Feed f in steel < 750 N/mm2 | 0.2 | 0.3 |