{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 17 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 208 B | |
Helix angle | 7-8 degrees | |
Through-coolant | no | |
Shank | Morse taper | |
Application for type of drilling | for through hole | |
⌀ range | 16.510 mm - 17.000 mm | |
Flute length Lc | 54 mm | |
Overhang L1 | 132 mm | |
Overall length L | 214 mm | |
Number of cutting edges Z | 8 | |
Morse taper MT size | 2 | |
Feed f in steel < 750 N/mm2 | 0.2 mm/rev. | |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | |
Colour ring | without | |
Configurable tolerances | C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X | |
Configurable qualities | 5; 6; 7; 8; 9; 10; 11; 12; 13 | |
Type of product | Phillips bit |
Article number | 164180 17 | |
EAN / GTIN | 4045197092410 | |
Manufacturer number | 164180 17 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Machine reamer configurable, uncoated, Nominal ⌀ DC: 17mm |
|||||
Overhang L1 | 132 mm | 128 mm | 129 mm | 129 mm | 132 mm |
Overall length L | 214 mm | 175 mm | 175 mm | 175 mm | 214 mm |
Through-coolant | no | no | no | no | no |
Shank | Morse taper | DIN 1835 A to h6 | DIN 1835 A to h6 | Plain shank with h9 | Morse taper |
Tool material | HSS E | HSS E | HSS E | HSS E | HSS E |
Application for type of drilling | for through hole | for through holes | for through holes | for through holes | for through hole |
Reaming oversize in diameter | 0.2 mm - 0.3 mm | 0.1 mm - 0.3 mm | 0.2 mm - 0.3 mm | 0.2 mm - 0.3 mm | 0.2 mm - 0.3 mm |