• The item cannot be ordered due to missing prices.

Taper pin hand reamer 1:50 2 mm

Article no.: 161200 2

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 9
  • Taper ratio: 1:50
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    small ⌀ D3 1.9 mm
    large ⌀ D2 2.86 mm
    Nominal ⌀ DC 2 mm
    Coating uncoated
    Tool material HSS
    Standard DIN 9
    Taper ratio 1:50
    Through-coolant no
    Application for type of drilling for through holes
    Flute length Lc 48 mm
    Overall length L 68 mm
    Shank square □ 2.5 mm
    Colour ring without
    Type of product Phillips bit

    Identification numbers & Classifications

    Article number 161200 2
    EAN / GTIN 4045197089014
    Manufacturer number 161200 2

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Conically increasing cutting edges (1 mm over 50 mm length).
    Size1.2 − 2.5 − straight flutes. Form A.
    Size3 − 25 − helical flutes. Form B.

    Application:

    For reaming tapered holes by hand for taper pins to ISO 2339 (DIN 1), DIN 258, 1447, ISO 8736, 8737 (DIN 7977, 7978).

    Recommendation:

    The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart