• The item cannot be ordered due to missing prices.

Taper pin hand reamer 1:50, uncoated, Nominal ⌀ DC: 14mm

Article no.: 161200 14

Select article variation and quantity

Nominal ⌀ DC (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 9
  • Taper ratio: 1:50
  • Through-coolant: no
  • Application for type of drilling: for through holes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

small ⌀ D3 13.8 mm
large ⌀ D2 18 mm
Nominal ⌀ DC 14 mm
Coating uncoated
Tool material HSS
Standard DIN 9
Taper ratio 1:50
Through-coolant no
Application for type of drilling for through holes
Flute length Lc 210 mm
Overall length L 255 mm
Shank square □ 12.5 mm
Colour ring without
Type of product Phillips bit

Identification numbers & Classifications

Article number 161200 14
EAN / GTIN 4045197088970
Manufacturer number 161200 14

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Oil
 
dry
 

Description

Version:

Conically increasing cutting edges (1 mm over 50 mm length).
Size1.2 − 2.5 − straight flutes. Form A.
Size3 − 25 − helical flutes. Form B.

Application:

For reaming tapered holes by hand for taper pins to ISO 2339 (DIN 1), DIN 258, 1447, ISO 8736, 8737 (DIN 7977, 7978).

Recommendation:

The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart