{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3 mm | |
Tolerance | H7 | |
Tool material | HSS | |
Norm | DIN 206 B | |
Helix angle | 7-8 degrees | |
Application for type of drilling | for through hole | |
Flute length Lc | 31 mm | |
Overhang L1 | 40 mm | |
Overall length L | 62 mm | |
Number of cutting edges Z | 6 | |
Shank square □ | 2.24 mm | |
Colour ring | without | |
Type of product | Phillips bit |
Article number | 160150 3 | |
EAN / GTIN | 4045197937124 | |
Manufacturer number | 160150 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hand reamer H7 3 mm |
|||
Number of cutting edges Z | 6 | 4 | 4 |
Overhang L1 | 40 | 30 | 30 |
Nominal ⌀ DC | 3 | 3 | 3 |
Norm | DIN 206 B | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 31 | 17 | 17 |
Tolerance | H7 | H7 | H7 |
Type of product | Phillips bit | Phillips bit | Phillips bit |