{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pin ⌀ | 9.5 mm | |
overall length | 59 mm | |
Shank ⌀ | 4 mm | |
Type of product | Pilot pin |
Article number | 156750 0/9,5 | |
EAN / GTIN | 4033591016224 | |
Manufacturer number | 15 501 095 |