{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pin ⌀ | 10 mm | |
overall length | 59 mm | |
Shank ⌀ | 4 mm | |
Type of product | Pilot pin |
Article number | 156750 0/10 | |
EAN / GTIN | 4033591016248 | |
Manufacturer number | 15 501 100 |