{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 6.5 mm | |
Coating | uncoated | |
Pin ⌀ | 3,9 mm | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 373 | |
Shank | Parallel shank to h9 | |
for screw size | M3.5 | |
for quality of the hole | m | |
Overall length L | 71 mm | |
Shank ⌀ Ds | 5 mm | |
Feed f in steel < 500 N/mm2 | 0.09 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 3.9 mm | |
Step height L1 1st step with chamfer | 14 mm | |
Point angle | 180 degrees | |
Type of product | Counterbore |
Article number | 156020 6,5X3,9 | |
EAN / GTIN | 4045197087683 | |
Manufacturer number | 156020 6,5X3,9 |