{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 15 mm | |
Coating | uncoated | |
Pin ⌀ | 8,4 mm | |
Tool material | HSS | |
Number of cutting edges Z | 3 | |
Standard | DIN 373 | |
Shank | Parallel shank to h9 | |
for screw size | M8 | |
for quality of the hole | f | |
Overall length L | 100 mm | |
Shank ⌀ Ds | 12.5 mm | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 8.4 mm | |
Step height L1 1st step with chamfer | 22 mm | |
Point angle | 180 degrees | |
Type of product | Counterbore |
Article number | 156020 15X8,4 | |
EAN / GTIN | 4045197087751 | |
Manufacturer number | 156020 15X8,4 |