{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 2.5 mm | |
Coating | uncoated | |
Pin ⌀ | 1,3 mm | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 1866 A | |
Shank | Plain shank | |
Countersink angle | 90 degrees | |
for screw size | M1.2 | |
Overall length L | 45 mm | |
Shank ⌀ Ds | 2.5 mm | |
Feed f in steel < 500 N/mm2 | 0.07 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 1.3 mm | |
Step height L1 1st step with chamfer | 2 mm | |
Cutter length lc | 7 mm | |
Point angle | 90 degrees | |
Type of product | Counterbore |
Article number | 155600 2,5X1,3 | |
EAN / GTIN | 4045197462732 | |
Manufacturer number | 155600 2,5X1,3 |