{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Counterbore ⌀ | 10 mm | |
Coating | uncoated | |
Pin ⌀ | 5,3 mm | |
Tool material | HSS E | |
Number of cutting edges Z | 3 | |
Standard | DIN 1866 A | |
Shank | Plain shank | |
Countersink angle | 90 degrees | |
for screw size | M5 | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 500 N/mm2 | 0.12 mm/rev. | |
Through-coolant | no | |
Pre-drill ⌀ | 5.3 mm | |
Step height L1 1st step with chamfer | 5.5 mm | |
Cutter length lc | 18 mm | |
Point angle | 90 degrees | |
Type of product | Counterbore |
Article number | 155600 10X5,3 | |
EAN / GTIN | 4045197462817 | |
Manufacturer number | 155600 10X5,3 |