{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Flank angle | 60 degrees | |
Tool material | HSS E | |
Norm | EN 22568 | |
Tolerance class | DIN 13 6g | |
Type of product | Die |
Article number | 142735 M3-12 | |
EAN / GTIN | 4062406240707 | |
Manufacturer number | 142735 M3-12 |
This article |
Recommendations |
|||
---|---|---|---|---|
Die set HSS-E M3-12 |
||||
Flank angle | 60 | 60 | 60 | 60 |
for metric threads | M3 − M12 | M3 − M12 | ||
Norm | EN 22568 | EN 22568 | EN 22568 | EN 22568 |
Tool material | HSS E | HSS | HSS E | HSS |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die |