• The item cannot be ordered due to missing prices.

Die set HSS M3-12

Article no.: 142725 M3-12

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Flank angle 60 degrees
    Tool material HSS
    Standard EN 22568
    Tolerance class DIN 13 6g
    Type of product Die

    Identification numbers & Classifications

    Article number 142725 M3-12
    EAN / GTIN 4062406240691
    Manufacturer number 142725 M3-12

    Description

    Version:

    Die set HSS,7 pieces, (M3−M12) in a case.

    Content:

    1 each die No. 140330 size M3; M4; M5; M6; M8; M10; M12.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart