{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 45 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 141055 16X1,5 | |
EAN / GTIN | 4045197301888 | |
Manufacturer number | 141055 16X1,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Die HSS-E 16X1,5 |
||||
External ⌀ | 45 | 45 | 45 | 45 |
Thread type | MF | MF | MF | MF |
Height | 14 | 14 | 14 | 14 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Pitch | 1.5 | 1.5 | 1.5 | 1.5 |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6g | DIN 13 6g |
Type of product | Die | Die | Die | Die |