• The item cannot be ordered due to missing prices.

Die HSS-E 12X1,5

Article no.: 141055 12X1,5

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M12×1.5
Thread type MF
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.5 mm
External ⌀ 38 mm
Height 10 mm
Type of product Die

Identification numbers & Classifications

Article number 141055 12X1,5
EAN / GTIN 4045197301840
Manufacturer number 141055 12X1,5

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
2 turns lead chamfer. Lapped and nitrided, rake approx. 15°. For stainless and high-tensile steels.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS-E 12X1,5

Die HSS-E 12X1,5

Thread size M12×1.5 M12×1.5 M12×1.5 M12×1.5
Height 10 10 10 10
Cutting direction right-hand right-hand right-hand right-hand
Tool material HSS E HSS HSS HSS E
Pitch 1.5 1.5 1.5 1.5
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g DIN 13 6g
Type of product Die Die Die Die

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart