• The item cannot be ordered due to missing prices.

Die HSS 27X1

Article no.: 141050 27X1

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M27×1
    Thread type MF
    Flank angle 60 degrees
    Tool material HSS
    Standard EN 22568
    Tolerance class DIN 13 6g
    Cutting direction right-hand
    Pitch 1 mm
    External ⌀ 65 mm
    Height 18 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 141050 27X1
    EAN / GTIN 4062406222369
    Manufacturer number 141050 27X1

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form, with tapered lead chamfer on both sides.
    1¾ turns lead chamfer.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart