• The item cannot be ordered due to missing prices.

Die HSS, MF: 10X1,25

Article no.: 141050 10X1,25

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: MF
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M10×1.25
Thread type MF
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 1.25 mm
External ⌀ 30 mm
Height 11 mm
Type of product Die

Identification numbers & Classifications

Article number 141050 10X1,25
EAN / GTIN 4045197084057
Manufacturer number 141050 10X1,25

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form, with tapered lead chamfer on both sides.
1¾ turns lead chamfer.

Downloads & documents

Compare with similar products

This article


Recommendations


Die HSS, MF: 10X1,25

Die HSS, MF: 10X1,25

External ⌀ 30 mm 30 mm 30 mm
Flank angle 60 degrees 60 degrees 60 degrees
Thread size M10×1.25 M10×1.25 M10×1.25
Height 11 mm 11 mm 11 mm
Cutting direction right-hand right-hand right-hand
Pitch 1.25 mm 1.25 mm 1.25 mm
Tolerance class DIN 13 6g DIN 13 6g DIN 13 6g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart