• The item cannot be ordered due to missing prices.

Die 6e M2,5

Article no.: 140350 M2,5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6e

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M2.5
    Thread type M
    Flank angle 60 degrees
    Tool material HSS
    Standard EN 22568
    Tolerance class DIN 13 6e
    Cutting direction right-hand
    Pitch 0.45 mm
    External ⌀ 16 mm
    Height 5 mm
    Type of product Die

    Identification numbers & Classifications

    Article number 140350 M2,5
    EAN / GTIN 4062406221676
    Manufacturer number 140350 M2,5

    Application Table

    Aluminium (short chipping)
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Oil
     
    dry
     

    Description

    Version:

    Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.
    Tolerance zone 6e = with undersize approx. 0.03 − 0.04 mm. For tolerance class “medium”, when studs are provided with a galvanic protection coating.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart