• The item cannot be ordered due to missing prices.

Die 6e, M: M2

Article no.: 140350 M2

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS
  • Standard: EN 22568
  • Tolerance class: DIN 13 6e

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M2
Thread type M
Flank angle 60 degrees
Tool material HSS
Standard EN 22568
Tolerance class DIN 13 6e
Cutting direction right-hand
Pitch 0.4 mm
External ⌀ 16 mm
Height 5 mm
Type of product Die

Identification numbers & Classifications

Article number 140350 M2
EAN / GTIN 4062406189365
Manufacturer number 140350 M2

Application Table

Aluminium (short chipping)
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1¾ turns lead chamfer.
Tolerance zone 6e = with undersize approx. 0.03 − 0.04 mm. For tolerance class “medium”, when studs are provided with a galvanic protection coating.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart