This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fluteless machine tap with oil grooves HSS-E-PM G1/4

Article no.: 139405 G1/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size G1/4
Coating TiN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.337 mm
Threads per inch 19
Thread ⌀ 13.16 mm
Overall length L 100 mm
Shank ⌀ Ds 11 mm
Shank square □ 9 mm
Tapping hole ⌀ guide value 12.55 mm
Number of clamping slots 6
Colour ring green
Number of cutting edges Z 6
Thread depth 39.48 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139405 G1/4
Manufacturer number 139405 G1/4

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
22
Steel < 1400 N/mm²
P
17
INOX < 900 N/mm²
M
12
CuZn
N
22
Uni
 
Oil
 
wet maximum
 

Description

Version:

DIN 2189 (≈ DIN 5156). With oil grooves; optimum lubrication effect even in deeper threads.
The innovative polygon form permits a wide application spectrum. The multi-function layer structure achieves maximum service life even in high-tensile materials.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart