This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Fluteless machine tap with oil grooves HSS-E-PM G1/2

Article no.: 139405 G1/2
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS E PM
  • Standard: DIN 2189
  • Tolerance class: ISO 228 X

Product details

Technical Data

Thread size G1/2
Coating TiN
Thread type G
Flank angle 55 degrees
Tool material HSS E PM
Standard DIN 2189
Tolerance class ISO 228 X
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes; up to 3×D for through holes
Cutting direction right-hand
Thread pitch 1.814 mm
Threads per inch 14
Thread ⌀ 20.96 mm
Overall length L 125 mm
Shank ⌀ Ds 16 mm
Shank square □ 12 mm
Tapping hole ⌀ guide value 20.05 mm
Number of clamping slots 6
Colour ring green
Number of cutting edges Z 6
Thread depth 62.88 mm
Type of product Fluteless tap

Identification numbers & Classifications

Article number 139405 G1/2
Manufacturer number 139405 G1/2

Application Table

Alu plastics
N
42
Aluminium (short chipping)
N
42
Steel < 500 N/mm²
P
37
Steel < 750 N/mm²
P
32
Steel < 900 N/mm²
P
27
Steel < 1100 N/mm²
P
22
Steel < 1400 N/mm²
P
17
INOX < 900 N/mm²
M
12
CuZn
N
22
Uni
 
Oil
 
wet maximum
 

Description

Exécution:

DIN 2189 (≈ DIN 5156). Avec goujures de lubrification; lubrification optimale sur filetages profonds.
La forme polygonale novatrice permet un vaste éventail d’utilisations. La structure de couche multifonction atteint une durée de vie maximale, même pour les matériaux très résistants.

Utilisation:

Pour taraudages gaz whitworth cylindriques DIN-ISO 228/1 (raccords à filetage non étanche).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart