• The item cannot be ordered due to missing prices.

GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNC: 2-56

Article no.: 137857 2-56

Select article variation and quantity

UNC Unit price incl. VAT
  • Thread type: UNC
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: DIN 371
  • Tolerance class: 2BX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Tap
Thread size 2-56 UNC
Coating TiAlN
Thread type UNC
Flank angle 60 degrees
Tool material HSS E PM
Standard DIN 371
Tolerance class 2BX
Taper lead form C
Helix angle 45 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2.5×D for blind holes
Cutting direction right-hand
Thread pitch 0.454 mm
Threads per inch 56
Thread ⌀ 2.18 mm
Overall length L 45 mm
Shank ⌀ Ds 2.8 mm
Shank square □ 2.1 mm
Tapping hole ⌀ 1.85 mm
Type of threading tool Machine tap for dynamic machining
Number of clamping slots 3
Colour ring blue
Number of cutting edges Z 3
Thread depth 5.45 mm
Type of product Tap

Identification numbers & Classifications

Article number 137857 2-56
EAN / GTIN 4062406208110
Manufacturer number 137857 2-56

Application Table

Aluminium (short chipping)
N
28
Steel < 750 N/mm²
P
23
Steel < 900 N/mm²
P
23
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
11
INOX > 900 N/mm²
M
9
Oil
 
wet maximum
 

Description

Version:

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
  • HSS-E-PM tool material for maximum wear resistance.
  • The latest generation of TiAlN multi-layer coating.
  • Parameterised flute geometry for optimum chip formation and rigidity.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNC: 2-56

GARANT Master Tap INOX machine tap HSS-E-PM, TiAlN, UNC: 2-56

Number of clamping slots 3 3 2 2 2 2
Overall length L 45 mm 45 mm 45 mm 46 mm 45 mm 46 mm
Thread type UNC UNC UNC UNC UNC-LH UNC
Thread size 2-56 UNC 2-56 UNC 2-56 UNC 2-56 UNC 2-56 UNC 2-56 UNC
Through-coolant no no no no no no
Shank ⌀ Ds 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm 2.8 mm
Type of product Tap Tap Tap Tap Tap Tap

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart