• The item cannot be ordered due to missing prices.

Machine tap G2

Article no.: 137350 G2

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 5156
  • Taper lead form: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size G2
    Coating vaporised
    Thread type G
    Flank angle 55 degrees
    Tool material HSS
    Standard DIN 5156
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 2.309 mm
    Threads per inch 11
    Thread ⌀ 59.61 mm
    Overall length L 220 mm
    Shank ⌀ Ds 45 mm
    Shank square □ 32.5 mm
    Tapping hole ⌀ 57 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 6
    Colour ring without
    Number of cutting edges Z 6
    Thread depth 119.22 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137350 G2
    EAN / GTIN 4045197079930
    Manufacturer number 137350 G2

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Version:

    Surface vaporised for reduced edge build-up.
    HSS

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart