• The item cannot be ordered due to missing prices.

Machine tap G1.1/4

Article no.: 137350 G1.1/4

Select article variation and quantity

G Unit price incl. VAT
  • Thread type: G
  • Flank angle: 55
  • Tool material: HSS
  • Standard: DIN 5156
  • Taper lead form: C

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size G1.1/4
    Coating vaporised
    Thread type G
    Flank angle 55 degrees
    Tool material HSS
    Standard DIN 5156
    Taper lead form C
    Helix angle 40 degrees
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for blind holes
    Cutting direction right-hand
    Thread pitch 2.309 mm
    Threads per inch 11
    Thread ⌀ 41.91 mm
    Overall length L 170 mm
    Shank ⌀ Ds 32 mm
    Shank square □ 24 mm
    Tapping hole ⌀ 39.5 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 5
    Colour ring without
    Number of cutting edges Z 5
    Thread depth 125.7 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 137350 G1.1/4
    EAN / GTIN 4045197079916
    Manufacturer number 137350 G1.1/4

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    Steel < 900 N/mm²
    P
    15
    CuZn
    N
    13
    Oil
     
    wet maximum
     

    Description

    Version:

    Surface vaporised for reduced edge build-up.
    HSS

    Application:

    For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart