• The item cannot be ordered due to missing prices.

Machine tap with interrupted thread, uncoated, M: M5

Article no.: 131650 M5

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M5
Coating uncoated
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.8 mm
Overall length L 70 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 4.2 mm
Thread ⌀ 5 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Number of cutting edges Z 3
Thread depth 15 mm
Type of product Tap

Identification numbers & Classifications

Article number 131650 M5
EAN / GTIN 4045197069924
Manufacturer number 131650 M5

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
GG(G)
K
9
Oil
 
wet maximum
 

Description

Version:

Spiral point.
With interrupted thread, this reduces torque and improves distribution of the lubricant.

Advantage:

Ideally suited for use on resilient materials and thin-walled components. Low frictional resistance, thus no material deformation is caused.

Downloads & documents

Compare with similar products

This article


Recommendations


Machine tap with interrupted thread, uncoated, M: M5

Machine tap with interrupted thread, uncoated, M: M5

Taper lead form B B B B B B
Number of cutting edges Z 3 3 3 3 2 3
Overall length L 70 mm 70 mm 70 mm 70 mm 70 mm 70 mm
Thread standard DIN 13 DIN 13 DIN 13 DIN 13 DIN 13 DIN 13
Tool material HSS E HSS E HSS E HSS E HSS E HSS E
Thread depth 15 mm 15 mm 15 mm 15 mm 15 mm 10 mm
Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes up to 2×D for blind holes; up to 2×D for through holes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart