• The item cannot be ordered due to missing prices.

Machine tap with interrupted thread M10

Article no.: 131650 M10

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 371
  • Thread standard: DIN 13

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread size M10
    Coating uncoated
    Thread type M
    Flank angle 60 degrees
    Tool material HSS E
    Standard DIN 371
    Thread standard DIN 13
    Tolerance class ISO 2 6H
    Taper lead form B
    Shank Plain shank with h9
    Through-coolant no
    Application for type of drilling up to 3×D for through holes
    Cutting direction right-hand
    Thread pitch 1.5 mm
    Overall length L 100 mm
    Shank ⌀ Ds 10 mm
    Shank square □ 8 mm
    Tapping hole ⌀ 8.5 mm
    Thread ⌀ 10 mm
    Type of threading tool Machine tap for conventional machining
    Number of clamping slots 3
    Colour ring without
    Number of cutting edges Z 3
    Thread depth 30 mm
    Type of product Tap

    Identification numbers & Classifications

    Article number 131650 M10
    EAN / GTIN 4045197069955
    Manufacturer number 131650 M10

    Application Table

    Aluminium (short chipping)
    N
    13
    Steel < 500 N/mm²
    P
    15
    Steel < 750 N/mm²
    P
    15
    GG(G)
    K
    9
    Oil
     
    wet maximum
     

    Description

    Version:

    Spiral point.
    With interrupted thread, this reduces torque and improves distribution of the lubricant.

    Advantage:

    Ideally suited for use on resilient materials and thin-walled components. Low frictional resistance, thus no material deformation is caused.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Machine tap with interrupted thread M10

    Machine tap with interrupted thread M10

    Flank angle 60 60 60
    Thread ⌀ 10 10 10
    Thread size M10 M10 M10
    Thread pitch 1.5 1.5 1.5
    Tapping hole ⌀ 8.5 8.5 8.5
    Shank Plain shank with h9 Plain shank with h9 Plain shank with h9
    Application for type of drilling up to 3×D for through holes up to 3×D for through holes up to 3×D for through holes

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart