{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 6.6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 98.1 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Pilot drill required | yes, pilot drill | |
Semi-Standard | yes | |
Flute length Lc | 108 mm | |
Overall length L | 146 mm | |
Shank ⌀ Ds | 8 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123302 6,6 | |
EAN / GTIN | 4045197459213 | |
Manufacturer number | 123302 6,6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide HPC drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7: 6,6mm |
|||||
Version | 12×D | 12×D | 12×D | 12×D | 12×D |
Colour ring | green | blue | green | yellow | green |
Overall length L | 146 mm | 146 mm | 146 mm | 146 mm | 146 mm |
Nominal ⌀ DC | 6.6 mm | 6.6 mm | 6.6 mm | 6.6 mm | 6.6 mm |
Point angle | 135 degrees | 135 degrees | 135 degrees | 135 degrees | 135 degrees |
Flute length Lc | 108 mm | 108 mm | 108 mm | 108 mm | 108 mm |
Shank ⌀ Ds | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |