• The item cannot be ordered due to missing prices.

Solid carbide HPC drill Weldon shank DIN 6535 HB 10,5 mm

Article no.: 123302 10,5

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10.5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 140.3 mm
Shank DIN 6535 HB to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Pilot drill required yes, pilot drill
Semi-Standard yes
Flute length Lc 156 mm
Overall length L 204 mm
Shank ⌀ Ds 12 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.2 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123302 10,5
EAN / GTIN 4045197459336
Manufacturer number 123302 10,5

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D deep-hole drill, an initial centre drilling with No. 121068121130 or 3×D pilot drilling operation with No. 122736 is necessary.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123226 and 123236.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart