{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 8.5 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Version | 12×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 135 degrees | |
recommended maximum drilling depth L2 | 107.3 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 120 mm | |
Overall length L | 162 mm | |
Shank ⌀ Ds | 10 mm | |
Shank tolerance | h6 | |
Feed f in steel < 1100 N/mm2 | 0.15 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 123301 8,5 | |
EAN / GTIN | 4045197452481 | |
Manufacturer number | 123301 8,5 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 8,5mm |
on request
In stock
6 pieces in stock
£263.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£274.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
£205.01
plus VAT at the current rate
Prices plus delivery costs
|
|||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiN | DLC | TiAlN | TiAlN |
Version | 12×D | 12×D | 12×D | 12×D | 12×D | 12×D |
Colour ring | green | blue | green | yellow | green | green |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | solid carbide | Solid carbide | Solid carbide |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |