• The item cannot be ordered due to missing prices.

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,8mm

Article no.: 123301 5,8

Select article variation and quantity

⌀ DC h7 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 12×D
  • Tolerance nominal ⌀: h7
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 5.8 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 12×D
Tolerance nominal ⌀ h7
Number of cutting edges Z 2
Point angle 135 degrees
recommended maximum drilling depth L2 69.3 mm
Shank DIN 6535 HA to h6
Through-coolant yes, with 25 bar
Machining strategy HPC
Semi-Standard yes
Flute length Lc 78 mm
Overall length L 116 mm
Shank ⌀ Ds 6 mm
Shank tolerance h6
Feed f in steel < 1100 N/mm2 0.1 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 123301 5,8
EAN / GTIN 4045197445582
Manufacturer number 123301 5,8

Application Table

Aluminium (short chipping)
N
180
Alu > 10% Si
N
140
Steel < 500 N/mm²
P
110
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
35
GG(G)
K
70
Uni
 
wet maximum
 

Description

Version:

Cutting chisel edge with high centring accuracy due to strong core and special point geometry.
Particularly high alignment accuracy due to 4 guide chamfers which stabilise the drill even at extreme depths!
Convex cutting edges with honed edges and special flute profile for short chips, even on long chipping materials.

Advantage:

High process reliability and surface quality of the hole.

Note:

Flute length LC = L2 + 1.5 × DC.
For process reliability when using the 12×D drill, an initial centre drilling with NC spotting drills No. 121068121130 is necessary.
Form HB and HE are supplied at the same price as HA.
Form HB: order with No. 123302.
Form HE: order with No. 123301 + 129100HE.
NEW GENERATION AVAILABLE!
Recommended successor products are No. 123225 and 123235.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> h7: 5,8mm

Solid carbide HPC drill plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 5,8mm

Overall length L 116 mm 116 mm 116 mm 116 mm 116 mm 116 mm
Through-coolant yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, with 25 bar yes, to 25 bar yes, with 25 bar
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Tool material Solid carbide Solid carbide Solid carbide solid carbide Solid carbide Solid carbide
Point angle 135 degrees 135 degrees 135 degrees 135 degrees 135 degrees 135 degrees
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart