• The item cannot be ordered due to missing prices.

Solid carbide drill-reamer with pyramid tip DIN 6535 HA, TiAlN, ⌀ DC: 10H7mm

Article no.: 122797 10H7

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tolerance: H7
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Number of cutting edges Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 10 mm
Tolerance H7
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Number of cutting edges Z 2
Point angle 140 degrees
recommended maximum drilling depth L2 46 mm
Shank DIN 6535 HA with h6
Through-coolant yes, with 25 bar
Semi-Standard yes
Flute length Lc 61 mm
Overall length L 103 mm
Shank ⌀ Ds 10 mm
Feed f in steel < 900 N/mm2 0.22 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 122797 10H7
EAN / GTIN 4062406652395
Manufacturer number 122797 10H7

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
GG(G)
K
90
wet maximum
 
wet minimum
 
Air
 

Description

Version:

For producing toleranced holes in steel or short-chipping materials. Reliable complete machining without separate centring and without subsequent reaming process. Significantly improved self-centring due to additional pyramid tip for optimum roundness and tolerance accuracy of the hole that is produced. Two drill cutting edges and four reaming cutting edges for an attractive surface quality of the wall of the bore.
Tolerance specifications:
H7: Version for H7 bore tolerance.
+/− 0.003 mm: Manufacturing or cutting tolerance of nominal ⌀ DC.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 122797 + 129100HB.
For HE shanks: use order No. 122797 + 129100HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart