• The item cannot be ordered due to missing prices.

Solid carbide drill-reamer with pyramid tip DIN 6535 HA, TiAlN, ⌀ DC: 10,051-Xmm

Article no.: 122797 10,051-X
  • Minimum order quantity 5 Piece

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Number of cutting edges Z: 2
  • Point angle: 140

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ range 10.051 mm - 12.050 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Version 5×D
Number of cutting edges Z 2
Point angle 140 degrees
Shank DIN 6535 HA with h6
Through-coolant yes, with 25 bar
Semi-Standard yes
Flute length Lc 71 mm
Overall length L 118 mm
Shank ⌀ Ds 12 mm
Colour ring green
Configurable qualities 6; 7; 8; 9; 10; 11; 12; 13
Configurable tolerances A; B; C; CD; D; E; EF; F; FG; G; H; I; J; JS; O; L; M; N; O; P; Q; R; S; T; U; V; W; X; ZC; Z; ZA; ZB; ZC
Type of product Jobber drill

Identification numbers & Classifications

Article number 122797 10,051-X
EAN / GTIN 4062406653903
Manufacturer number 122797 10,051-X

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
80
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
GG(G)
K
90
wet maximum
 
wet minimum
 
Air
 

Description

Version:

For producing toleranced holes in steel or short-chipping materials. Reliable complete machining without separate centring and without subsequent reaming process. Significantly improved self-centring due to additional pyramid tip for optimum roundness and tolerance accuracy of the hole that is produced. Two drill cutting edges and four reaming cutting edges for an attractive surface quality of the wall of the bore.
Tolerance specifications:
H7: Version for H7 bore tolerance.
+/− 0.003 mm: Manufacturing or cutting tolerance of nominal ⌀ DC.

Note:

Flute length LC = L2 + 1.5 × DC.
HB and HE shanks are available at the same price as HA.
For HB shanks: use order No. 122797 + 129100HB.
For HE shanks: use order No. 122797 + 129100HE.
Minimum order quantity: 5 pieces
Delivery time: 6 working weeks
Items made to order for a specific customer: Cancellation only up to a maximum of 3 working days after receipt of order acknowledgement. Items cannot be returned. We reserve the right to over-deliver or under-deliver by± 10% (minimum 1 piece).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart