{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diabolo | |
Nominal ⌀ DC | 7 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Type | H | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 42.5 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 53 mm | |
Overall length L | 91 mm | |
Shank ⌀ Ds | 8 mm | |
Feed f in steel < 60 HRC | 0.09 mm/rev. | |
Colour ring | red | |
Type of product | Jobber drill |
Article number | 122641 7 | |
EAN / GTIN | 4045197969545 | |
Manufacturer number | 122641 7 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Diabolo solid carbide HPC drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7: 7mm |
||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | TiAlN |
Nominal ⌀ DC | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm | 7 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tolerance nominal ⌀ | h7 | h7 | p6 | h7 | h7 | h7 |
Flute length Lc | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm | 53 mm |
recommended maximum drilling depth L2 | 42.5 mm | 42.5 mm | 42.5 mm | 42.5 mm | 42.5 mm | 42.5 mm |